M1115028.00
Description
M1115028.00 DC GEARMOTOR ; 35:1 51RPM 55LBIN 1/20HP 30 90V
Part # M1115028.00
BDI # 20181193
Features
Mounting Frame:
30-E
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.07
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
138.43
Nominal Center Distance - Inch:
5.45
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
M1125219.00
Description
M1125219.00 DC GEARMOTOR ; 35:1 51RPM 130LBIN 1/8HP 30 12V
Part # M1125219.00
BDI # 20183498
Features
Mounting Frame:
30
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | Fractional HP | Low Voltage | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54
M1125263.00
Description
M1125263.00 DC GEARMOTOR ; P300 35:1 51RPM 130LBIN 1/8H31 DOU
Part # M1125263.00
BDI # 20187552
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | IP55 Washguard | SCR Rated | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.94
M1125071.00
Description
M1125071.00 DC GEARMOTOR ; PARALLEL 35:1 RATIO HELICAL-SPUR GEAR
Part # M1125071
BDI # 557418
Features
Mounting Frame:
30-E
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54