Page 1 of 10

Next

Compare
F226S-PH-4-B5-H1

COMPARE

F226S-PH-4-B5-H1

Description
F226S-PH-4-B5-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 58191

BDI # 175082

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 437.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Removable Projection Shaft
Mounting Method: Flange Mounted
Overall Length - Inch: 9.56

Price Inventory : Available to order
Loading Price
QTY
F221S-PH-4-B5-H1

COMPARE

F221S-PH-4-B5-H1

Description
F221S-PH-4-B5-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 58185

BDI # 175076

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 437.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 53.848
Nominal Center Distance - Inch: 2.12
Other Features: Single Reduction | Removable Projection Shaft
Mounting Method: Flange Mounted
Overall Length - Inch: 8.5

Price Inventory : Available to order
Loading Price
QTY
239S-PH-4-H1

COMPARE

239S-PH-4-H1

Description
239S-PH-4-H1 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 58173

BDI # 175064

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 437.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 98.806
Nominal Center Distance - Inch: 3.89
Other Features: Single Reduction | Horizontal Attachment
Mounting Method: Direct Mounted
Overall Length - Inch: 14.16

Price Inventory : Available to order
Loading Price
QTY
F239S-4-B9

COMPARE

F239S-4-B9

Description
F239S-4-B9 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 39288

BDI # 168676

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 437.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 98.806
Nominal Center Distance - Inch: 3.89
Other Features: Single Reduction | Other Mount Torque Arm Mounted
Mounting Method: Flange Mounted
Overall Length - Inch: 9.06

Price Inventory : Available to order
Loading Price
QTY
HMF2-4K-B5-B5

COMPARE

HMF2-4K-B5-B5

Description
HMF2-4K-B5-B5 HELICAL MULTIPLIER REDUCER

BOSTON GEAR

Part # F05018

BDI # 183876

Features

Mounting Frame: Input 56C | Output 56C
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 437.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.152
Nominal Center Distance - Inch: 2.88
Other Features: Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method: Flange Mounted
Overall Length - Inch: 7.75

Price Inventory : Available to order
Loading Price
QTY