Page 1 of 7

Next

Compare
TA12608H40 TA TPR BU REDCR

COMPARE

TA12608H40 TA TPR BU REDCR

Description
TA12608H40 TA TAPER BUSH REDUCER

DODGE

Part # 912000

BDI # 296488

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 200HP
Nominal Max Output RPM: 43.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 550.164
Nominal Center Distance - Inch: 21.66
Other Features: Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 26.84

Price Inventory : Available to order
Loading Price
QTY
TA9415H40 TA TPR BU REDCR

COMPARE

TA9415H40 TA TPR BU REDCR

Description
TA9415H40 TA TAPER BUSH REDUCER

DODGE

Part # 909000

BDI # 296331

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 100HP
Nominal Max Output RPM: 43.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 284.988
Nominal Center Distance - Inch: 11.22
Other Features: Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 22.33

Price Inventory : Available to order
Loading Price
QTY
108703.00

COMPARE

108703.00

Description
108703.00 DC GEARMOTOR ; 1/4HP 42RPM P1102-48 90V

LEESON

Part # 108703.00

BDI # 20180676

Features

Mounting Frame: 48
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 43.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 9.144
Nominal Center Distance - Inch: 0.36
Other Features: Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 14.24

Price Inventory : Available to order
Loading Price
QTY
TA6307H40 TA TPR BU REDCR

COMPARE

TA6307H40 TA TPR BU REDCR

Description
TA6307H40 TA TAPER BUSH REDUCER

DODGE

Part # 906000

BDI # 296003

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 43.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 232.918
Nominal Center Distance - Inch: 9.17
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 16.6

Price Inventory : Available to order
Loading Price
QTY
107017.00

COMPARE

107017.00

Description
107017.00 AC GEARMOTOR ; P1100 42:1 41RPM 700LBIN 5HP 48Y

LEESON

Part # 107017.00

BDI # 20187545

Features

Mounting Frame: 48Y
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 43.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 9.144
Nominal Center Distance - Inch: 0.36
Other Features: Fractional HP | Rugged Housing | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 14.17

Price Inventory : Available to order
Loading Price
QTY