M1145139.00

COMPARE

M1145139.00

Description
M1145139.00 AC GEARMOTOR ; 1/6HP 40RPM 38 TEFC 115/230V 1PH

LEESON

Part # M1145139.00

BDI # 20180696

Features

Mounting Frame: 38-F
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 38.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Washdown Duty | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 12.13

Price Inventory : Available to order
Loading Price
QTY
M1135245.00

COMPARE

M1135245.00

Description
M1135245.00 DC GEARMOTOR ; 43:1 62RPM 220LBIN 1/4HP

LEESON

Part # M1135245.00

BDI # 20181251

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 38.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | Low Voltage | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : Available to order
Loading Price
QTY
M1135145.00

COMPARE

M1135145.00

Description
M1135145.00 DC GEARMOTOR ; PE350 43:1 62RPM 220LBIN 1/4HP 34 180V

LEESON

Part # M1135145.00

BDI # 20187599

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 38.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : Available to order
Loading Price
QTY
M1145032.00

COMPARE

M1145032.00

Description
M1145032.00 AC GEARMOTOR ; 1/6HP 40RPM 38 TEFC 115/230V

LEESON

Part # M1145032.00

BDI # 20180695

Features

Mounting Frame: 38-F
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 38.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 12.13

Price Inventory : Available to order
Loading Price
QTY
M1135110.00

COMPARE

M1135110.00

Description
M1135110.00 DC GEARMOTOR ; 43:1 62RPM 220LBIN 1/4HP 34 90V

LEESON

Part # M1135110.00

BDI # 20183778

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 38.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : Available to order
Loading Price
QTY