M1125046.00
Description
M1125046.00 DC GEARMOTOR ; POR 450:1 4RPM 40LBIN 1/40HP 31VDC
Part # M1125046.00
BDI # 20183822
Features
Mounting Frame:
30-A
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
3.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.3