Page 1 of 24

Next

Compare
TA4207H05 TA TPR BU REDCR

COMPARE

TA4207H05 TA TPR BU REDCR

Description
TA4207H05 TA TAPER BUSH REDUCER

DODGE

Part # 904004

BDI # 295745

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 185.674
Nominal Center Distance - Inch: 7.31
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
HXT305AT ATV 6B TPR BU REDCR

COMPARE

HXT305AT ATV 6B TPR BU REDCR

Description
HXT305AT ATV 6B TPR BU REDCR

DODGE

Part # 253140

BDI # 271634

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 108.966
Nominal Center Distance - Inch: 4.29
Other Features: Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method: Direct Mounted
Overall Length - Inch: 17.66

Price Inventory : Available to order
Loading Price
QTY
TXT305ET, ETV TAPER BUSHED REDCR

COMPARE

TXT305ET, ETV TAPER BUSHED REDCR

Description
TXT305ET ETV TAPER BUSHED REDCR ; PARALLEL 5:1 RATIO SHAFT INPUT

DODGE

Part # 253151

BDI # 271639

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 108.966
Nominal Center Distance - Inch: 4.29
Other Features: Single Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 11.66

Price Inventory : Available to order
Loading Price
QTY
TXT605S SV STRAIGHT BORE REDCR

COMPARE

TXT605S SV STRAIGHT BORE REDCR

Description
TXT605S SV STRAIGHT BORE REDCR

DODGE

Part # 246382

BDI # 271322

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 60HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 175.006
Nominal Center Distance - Inch: 6.89
Other Features: Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 14.32

Price Inventory : Available to order
Loading Price
QTY
203SMTP05

COMPARE

203SMTP05

Description
203SMTP05 SHAFT MOUNT REDUCER ; BROW SMTP SHAFT MT

BROWNING

Part # PD0001

BDI # 358842

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 133.604
Nominal Center Distance - Inch: 5.26
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.85

Price Inventory : Available to order
Loading Price
QTY