HMF2-5K-B5-B5
Description
HMF2-5K-B5-B5 HELICAL MULTIPLIER REDUCER ; PARALLEL 5:1 RATIO INPUT
Part # F05022
BDI # 183880
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75
HMF1-5K-B5-B5
Description
HMF1-5K-B5-B5 HELICAL MULTIPLIER REDUCER ; PARALLEL 5:1 RATIO INPUT
Part # F05005
BDI # 183863
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
42.672
Nominal Center Distance - Inch:
1.68
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.237
HMF3-5K-B11-B11
Description
HMF3-5K-B11-B11 HELICAL REDUCER ; NON-RETURNABLE
Part # F05042
BDI # 183900
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.43
HMF3-5K-B11-B9
Description
HMF3-5K-B11-B9 HELICAL REDUCER ; NON-RETURNABLE
Part # F05043
BDI # 183901
Features
Mounting Frame:
Input 213TC/215TC | Output 182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.93
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75