Page 1 of 5

Next

Compare
M1135109.00

COMPARE

M1135109.00

Description
M1135109.00 DC GEARMOTOR ; 50:1 50RPM 250LBIN 1/4HP 34 90V

LEESON

Part # M1135109.00

BDI # 20181266

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 35
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : Available to order
Loading Price
QTY
M1145024.00

COMPARE

M1145024.00

Description
M1145024.00 AC GEARMOTOR ; 1/15HP 30RPM 38 TEFC 115/230V 1PH 60HZ

LEESON

Part # M1145024

BDI # 557580

Features

Mounting Frame: 38-D
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 35
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 10.46

Price Inventory : Available to order
Loading Price
QTY
096005.00

COMPARE

096005.00

Description
096005.00 AC GEARMOTOR ; PE350 50:1 34/28RPM 250LBIN 16HP 42Y

LEESON

Part # 096005.00

BDI # 20187589

Features

Mounting Frame: P42Y
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 35
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.32

Price Inventory : Available to order
Loading Price
QTY
TW113A-50 DM5

COMPARE

TW113A-50 DM5

Description
TW113A-50 DM5 WORM GEAR SPEED REDUCER ; POR NON-RETURNABLE SUB-FRACTIONAL

BOSTON GEAR

Part # 42682

BDI # 168902

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 35
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Double Reduction | Sub Fractional HP | No Lubricant
Global Part Number GPN: 339164
Mounting Method: Direct Mounted
Overall Length - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY
TW113A-50-BM1

COMPARE

TW113A-50-BM1

Description
TW113A-50-BM1 WORM GEAR SPEED REDUCER ; POR NON-RETURNABLE SUB-FRACTIONAL

BOSTON GEAR

Part # 48934

BDI # 170147

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 35
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY