108708.00
Description
108708.00 DC GEARMOTOR ; 1/2HP 33RPM P1103 48 TEFC 90V
Part # 108708.00
BDI # 20180587
Features
Mounting Frame:
48
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
31.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.49
10UJAJ2A56.A-E ULTRAMITE 55
Description
10UJAJ2A56.A-E ULTRAMITE 55 GEARMOTOR ; 25HP 1750RPM 284TC FRAME 56 RATIO
Part # 10UJAJ2A56.A-E ULTRAMITE 55
BDI # 21917736
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
31.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
331.978
Nominal Center Distance - Inch:
13.07
Other Features:
Double Reduction | Without Bushing | No Torque Arm | Model A | Shaft Offset | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.18