096066.00
Description
096066.00 AC GEAR MOTOR ; 1/4H29R42YTFC230460V3PH60HZCT40C1.SPECI
Part # 096066.00
BDI # 20180675
Features
Mounting Frame:
42Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.5