Page 1 of 2

Next

Compare
107007.00

COMPARE

107007.00

Description
107007.00 AC GEARMOTOR ; POR P1100 6:1 288RPM 70LBIN 33HP 48Y

LEESON

Part # 107007.00

BDI # 20187533

Features

Mounting Frame: 48Y
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 291.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 9.144
Nominal Center Distance - Inch: 0.36
Other Features: Fractional HP | Rugged Housing | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.67

Price Inventory : Available to order
Loading Price
QTY
M1125033.00

COMPARE

M1125033.00

Description
M1125033.00 DC GEARMOTOR ; 1/17HP 300RPM TENV 180V

LEESON

Part # M1125033.00

BDI # 20180519

Features

Mounting Frame: 30-B
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 291.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 8.46

Price Inventory : Available to order
Loading Price
QTY
M1125133.00

COMPARE

M1125133.00

Description
M1125133.00 AC GEARMOTOR ; PZ 6:1 283RPM 12LBIN 06HP 31

LEESON

Part # M1125133.00

BDI # 20187753

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 291.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 9.32

Price Inventory : Available to order
Loading Price
QTY
107037.00

COMPARE

107037.00

Description
107037.00 AC GEARMOTOR ; P1100 6:1 288RPM 100LBIN 5HP 48

LEESON

Part # 107037.00

BDI # 20187532

Features

Mounting Frame: 48
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 291.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 9.144
Nominal Center Distance - Inch: 0.36
Other Features: Fractional HP | Rugged Housing | With Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.42

Price Inventory : Available to order
Loading Price
QTY
M1125006.00

COMPARE

M1125006.00

Description
M1125006.00 DC GEARMOTOR ; 6:1 300RPM 10LBIN 1/17HP 30VDC

LEESON

Part # M1125006

BDI # 557402

Features

Mounting Frame: 30-B
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 291.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 8.46

Price Inventory : Available to order
Loading Price
QTY