M1125002.00
Description
M1125002.00 DC GEARMOTOR ; PARALLEL 60:1 RATIO HELICAL-SPUR GEAR
Part # M1125002
BDI # 557398
Features
Mounting Frame:
30-B
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.74
M1125070.00
Description
M1125070.00 DC GEARMOTOR ; PARALLEL 60:1 RATIO HELICAL-SPUR GEAR
Part # M1125070
BDI # 557417
Features
Mounting Frame:
30-E
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54
M1125262.00
Description
M1125262.00 DC GEARMOTOR ; P300 58:1 31RPM 1/8H31 TRPM I
Part # M1125262.00
BDI # 20187553
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | IP55 Washguard | SCR Rated | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.94
M1125214.00
Description
M1125214.00 DC GEARMOTOR ; 60:1 30RPM 100LBIN 1/17HP
Part # M1125214
BDI # 557438
Features
Mounting Frame:
30
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Low Voltage | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.74
M1125218.00
Description
M1125218.00 DC GEARMOTOR ; 58:1 31RPM 220LBIN 1/8HP 30 12V
Part # M1125218.00
BDI # 20181288
Features
Mounting Frame:
30
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | Fractional HP | Low Voltage | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54