107002.00
Description
107002.00 AC GEARMOTOR ; P1100 66:1 26RPM 569LBIN 25HP 48Y
Part # 10700200
BDI # 554237
Features
Mounting Frame:
48Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
26.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Fractional HP | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.42
107026.00
Description
107026.00 AC GEARMOTOR ; P1100 66:1 26RPM 752LBIN 33HP 48Y
Part # 107026.00
BDI # 20187537
Features
Mounting Frame:
48Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
26.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Fractional HP | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.92
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
26.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
676.148
Nominal Center Distance - Inch:
26.62
Other Features:
Triple Reduction | With Mounting Pads | Optional Shaft Driven Fan
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.61
Features
Mounting Frame:
A2-CL2000
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
26.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
238.76
Nominal Center Distance - Inch:
9.4
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Double Collar | Ball Bearing | Hydraulic Adapter Dia 1 Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.25