M1135115.00
Description
M1135115.00 DC GEARMOTOR ; PARALLEL 90:1 RATIO HELICAL-SPUR GEAR
Part # M1135115
BDI # 557539
Features
Mounting Frame:
34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
19.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.31
M1115000.00
Description
M1115000.00 DC GEARMOTOR ; 90:1 20RPM 100LBIN 1/20HP 30V
Part # M1115000.00
BDI # 20181416
Features
Mounting Frame:
30-E
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
19.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.28
096003.00
Description
096003.00 AC GEARMOTOR ; PE350 91:1 19/16RPM 250LBIN 08HP L42Y
Part # 096003.00
BDI # 20187566
Features
Mounting Frame:
L42Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
19.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Rugged Housing | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.36
M1125128.00
Description
M1125128.00 AC GEARMOTOR ; PZ 90:1 19RPM 100LBIN 06HP 31
Part # M1125128.00
BDI # 20187754
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
19.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.42
M1125282.00
Description
M1125282.00 AC GEARMOTOR ; POR PZ90:1 19RPM 100LBIN 1/15HP
Part # M1125282.00
BDI # 20187755
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
19.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Inverter Duty | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.83