M1125050.00
Description
M1125050.00 AC GEARMOTOR ; PARALLEL 900:1 HELICAL-SPUR GEAR
Part # M1125050
BDI # 557415
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.71
TW113A-900-BM1
Description
TW113A-900-BM1 WORM GEAR SPEED REDUCER ; POR NON-RETURNABLE SUB-FRACTIONAL
Part # 48942
BDI # 170155
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
TW113A-900-EM5
Description
TW113A-900-EM5 WORM GEAR SPEED REDUCER ; POR NON-RETURNABLE SUB-FRACTIONAL
Part # 48954
BDI # 170167
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
TW113A-900 DM5
Description
TW113A-900 DM5 WORM GEAR SPEED REDUCER ; POR NON-RETURNABLE SUB-FRACTIONAL
Part # 42714
BDI # 168918
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Global Part Number GPN:
339170
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
WA309A-900K-G
Description
WA309A-900K-G WORM GEAR SPEED REDUCER ; POR NON-RETURNABLE
Part # 45591
BDI # 169074
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339203
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125