M1120027.00
Description
M1120027.00 PERMANENT MAGNET DC MOTOR ; 1/8HP 1750RPM 31 TENV 90V CONT 40C
Part # M1120027
BDI # 557379
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 1.3 Ampere | SCR Drive
Mounting Method:
Square Face
M1130054.00
Description
M1130054.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 34 TENV 90V CONT 40C
Part # M1130054.00
BDI # 557481
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 1.7 Ampere | SCR Drive
Mounting Method:
C-Face
M1110003.00
Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; 1/25HP 1750RPM 25 TENV 90V 40C
Part # M1110003
BDI # 557356
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.313
Sync RPM:
1800
Shaft Diameter - Millimeter:
7.95
Overall Length - Inch:
6.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/25HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
Square Face
109079.00
Description
109079.00 WASHDOWN DUTY DC MOTOR ; 1/3HP 1750RPM US56C TENV 90V
Part # 109079.00
BDI # 20181973
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.8 Ampere | SCR Drive
Mounting Method:
C-Face
109067.00
Description
109067.00 WASHDOWN DUTY DC MOTOR ; 1/3HP 1750RPM US56C TENV 180V
Part # 109067.00
BDI # 20181972
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.9 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid