109099.00

COMPARE

109099.00

Description
109099.00 SCR DC MOTOR ; 1/2HP 1140RPM S56C TEFC 90V

LEESON

Part # 109099.00

BDI # 20181786

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.32

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY