01BCP560MEXLAB
Description
01BCP560MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 560MM POR
Part # 01BCP560MEXLAB
BDI # 24714601
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
36.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
552
01BCP560MGRLAB
Description
01BCP560MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 560MM POR
Part # 01BCP560MGRLAB
BDI # 24714603
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
36.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
552
03EBCP1800EXLAB
Description
03EBCP1800EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 18"
Part # 03EBCP1800EXLAB
BDI # 24715804
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
294
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
549.275
03EBCP1800GRLAB
Description
03EBCP1800GRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 18"
Part # 03EBCP1800GRLAB
BDI # 24715806
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
294
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
549.275
02BCP1900EXLAB
Description
02BCP1900EXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 19" POR
Part # 02BCP1900EXLAB
BDI # 24714928
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
223
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
552.45