Page 1 of 4

Next

Compare
UCP307-104D1

COMPARE

UCP307-104D1

Description
UCP307-104D1 PILLOW BLOCK BEARING

NTN

Part # UCP307-104D1

BDI # 1234195

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 47.625
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514558
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UELP307-107D1V2

COMPARE

UELP307-107D1V2

Description
UELP307-107D1V2 COMPLETE BEARING UNIT

NTN

Part # UELP307-107D1V2

BDI # 17151248

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 55.956

Price Inventory : Available to order
Loading Price
QTY
UELP307-107D1

COMPARE

UELP307-107D1

Description
UELP307-107D1 PILLOW BLOCK BEARING

NTN

Part # UELP307-107D1

BDI # 1235479

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514398
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP307-107D1

COMPARE

UCP307-107D1

Description
UCP307-107D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCP307-107D1

BDI # 1234197

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 47.625
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514556
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UKP307+HA2307

COMPARE

UKP307+HA2307

Description
UKP307+HA2307 PILLOW BLOCK BEARING ; 1-3/16" ID

AMI BEARINGS

Part # UKP307+HA2307

BDI # 123821

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 55.956

Price Inventory : Available to order
Loading Price
QTY