TBSO-SCFS-40M-SHFS
Description
TBSO-SCFS-40M-SHFS PILLOW BLOCK BALL BRG
Part # 138929
BDI # 24857416
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.301
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
66.802
P2BSO-SCFS-40M-SHFS
Description
P2BSO-SCFS-40M-SHFS PILLOW BLK BALL BRG
Part # 138910
BDI # 24857314
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.301
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.6
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
66.802
P2BSO-SCFS-108-SHFS
Description
P2BSO-SCFS-108-SHFS PILLOW BLK BALL BRG
Part # 138909
BDI # 24857316
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.6
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
66.802
TBSO-SCFS-108-SHFS
Description
TBSO-SCFS-108-SHFS PILLOW BLOCK BALL BRG
Part # 138928
BDI # 24857386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
66.802
P2B-DI-108E-HT MOD;060775
Description
P2B-DI-108E-HT MOD ; 060775 PB BRG, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)
Part # 060775
BDI # 27307133
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.852
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | High Temperature Range From 225 to 400 Degree F | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
66.802