Page 1 of 5

Next

Compare
P2B-BASP-008

COMPARE

P2B-BASP-008

Description
P2B-BASP-008 PILLOW BLOCK BEARING

DODGE

Part # 006001

BDI # 238919

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.75
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.9

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
P2B-BASO-008

COMPARE

P2B-BASO-008

Description
P2B-BASO-008 PILLOW BLOCK BEARING

DODGE

Part # 006102

BDI # 238947

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31.75
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.1

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
MUP000CE

COMPARE

MUP000CE

Description
MUP000CE TB PILLOW BLOCK BEARING ; 10MM ID

AMI BEARINGS

Part # MUP000CE

BDI # 107006

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 17.5
Other Features: Single Row | Light Duty | 1 Open and 1 Closed End Cover
Global Part Number GPN: 526056
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 2.1
Housing Material: Die Cast Zinc Alloy
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
KP000

COMPARE

KP000

Description
KP000 PILLOW BLOCK BEARING ; 10MM ID

AMI BEARINGS

Part # KP000

BDI # 102732

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 14
Other Features: Single Row | Light Duty
Global Part Number GPN: 526546
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 2.1
Housing Material: Die Cast Zinc Alloy
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
KP001C

COMPARE

KP001C

Description
KP001C PILLOW BLOCK BEARING ; 12MM ID

AMI BEARINGS

Part # KP001C

BDI # 102740

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 14.5
Other Features: Single Row | Light Duty | Open End Cover | Electroless Chromate Finish
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 2.2

Housing Material: Die Cast Zinc Alloy
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 19

Price Inventory : Available to order
Loading Price
QTY