RSAO3 15/16
        
            Description
            
            RSAO3 15/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE
    
Part # RSAO3 15/16
BDI # 1371773
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                128.6
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                520271
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                14.8
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Eccentric Collar
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                213.512
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                520230
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                14.8
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
PU3K55
        
            Description
            
            PU3K55 PILLOW BLOCK BALL BEARING ; 3.438" MOUNTED CI 2-BOLT CLEARANCE SEAL
    
Part # 2012410
BDI # 581092
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                100.813
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                516524
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                14.5
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
PEU3K55
        
            Description
            
            PEU3K55 PILLOW BLOCK BALL BEARING ; 3-7/16" BORE 5-11/16" BASE-CENTRE 2-HOLE
    
Part # 2012415
BDI # 582240
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                100.813
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                517170
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                14.5
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
UKPU320+H2320
        
            Description
            
            UKPU320+H2320 PILLOW BLOCK BEARING ; 90MM ID
    
Part # UKPU320+H2320
BDI # 123896
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                97
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                14.5
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                144.5