UCP311-203D1
        
            Description
            
            UCP311-203D1 PILLOW BLOCK BEARING ; 2-3/16" BORE 3.15" BASE-CTR HGT
    
Part # UCP311-203D1
BDI # 1234214
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                66
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                514545
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                9.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                59
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                9.3
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                80
                        
        
TAPN15K207SO
        
            Description
            
            TAPN15K207SO PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID BLOCK
    
Part # TAPN15K207SO
BDI # 770038
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                72.898
                        
        
                            Other Features:
                            
                                Double Row | Extreme Duty
                        
        
                            Global Part Number GPN:
                            
                                503848
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                8.8
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
UELHP205-100D1
        
            Description
            
            UELHP205-100D1 PILLOW BLOCK MOUNTED UNIT
    
Part # UELHP205-100D1
BDI # 17761766
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                44.4
                        
        
                            Other Features:
                            
                                Single Row | Pedestal Base
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                4.1
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Eccentric Collar
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                80
                        
        
SPW2213-204FN1
        
            Description
            
            SPW2213-204FN1 PILLOW BLOCK BEARING ; SN SAF SPW SPAW
    
Part # SPW2213-204FN1
BDI # 17149642
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Row | Heavy Duty | Solid Base
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                9.1
                        
        
                            Housing Material:
                            
                                Ductile Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
                            Base to Center Height - Millimeter:
                            
                                80
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing