P4B064-USDAF-1200TT;052892
Description
P4B064-USDAF-1200TT PILLOW BLOCK BEARING ; USAF USDAF SPLIT-SPHERE SAF-XT SAFS
Part # 052892
BDI # 27314047
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
419.887
Other Features:
Double Row | Open End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
TAAPH164K1115SO
Description
TAAPH164K1115SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH164K1115SO
BDI # 22085954
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
306.578
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
325.45
LSE1200BRHSKPS
Description
LSE1200BRHSKPS PILLOW BLOCK CYL RLR BRG ; 12" BORE RETAINED
Part # LSE1200BRHSKPS
BDI # 22849101
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
143
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
342.9
LSE1200BRHSRSS
Description
LSE1200BRHSRSS PILLOW BLOCK CYL RLR BRG ; 12" BORE RETAINED
Part # LSE1200BRHSRSS
BDI # 22849105
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
143
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
342.9
MSE1200BRHSHTPS
Description
MSE1200BRHSHTPS PILLOW BLOCK CYL RLR BRG ; 12" BORE RETAINED
Part # MSE1200BRHSHTPS
BDI # 22814302
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
393.7