TAAPH080K1500SO
Description
TAAPH080K1500SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAAPH080K1500SO
BDI # 22085948
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
370.586
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
SDAF 23080K X 15
Description
SDAF 23080K X 15 SAF SPLIT PB HOUSING
Part # SDAF 23080K X 15.000 FXOP
BDI # 1372755
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
447.675
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695922
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF 23180K X 15
Description
SDAF 23180K X 15 SAF SPLIT PB HOUSING
Part # SDAF 23180K X 15.000 FXOP
BDI # 1372777
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
488.95
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695948
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
42.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B080-ISAF-1500R HYD
Description
P4B080-ISAF-1500R HYD PILLOW BLK RLR BRG ; POR
Part # 072006
BDI # 248235
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
320.548
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
03BCP1500EXLAB
Description
03BCP1500EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 15"
Part # 03BCP1500EXLAB
BDI # 24715508
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
292
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
31.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
558.8