Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
406.4
Other Features:
Angle Split Housing | Babbitt Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
177.8
P4B-SD-800E
Description
P4B-SD-800E PILLOW BOCK ROLLER BEARING ; POR NON RETURN 8" BORE 4 BOLT
Part # P4B-SD-800E
BDI # 246044
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
368.3
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521084
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
P4B544-USAF-800LER
Description
P4B544-USAF-800LER; 040771 ; PILLOW BLOCK BEARING
Part # P4B544-USAF-800LER
BDI # 243621
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
312.344
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
500024
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
LSE800BXHSRSS
Description
LSE800BXHSRSS PILLOW BLOCK CYL RLR BRG ; POR 8" BORE EXPANSION
Part # LSE800BXHSRSS
BDI # 22809037
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
248
CP4B544-USAF-800TT
Description
CP4B544-USAF-800TT PILLOW BLK BRG
Part # CP4B544-USAF-800TT
BDI # 243322
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
312.344
Other Features:
Double Row | Closed End Cover | Corrosion Resistant
Global Part Number GPN:
522872
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4