TAA31SN72K340SO
Description
TAA31SN72K340SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA31SN72K340SO
BDI # 22085900
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
355
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
350
TAA30SN72K340SO
Description
TAA30SN72K340SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Part # TAA30SN72K340SO
BDI # 22085880
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
355
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320
MSM340BRHSDQLAB
Description
MSM340BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; 340MM BORE RETAINED
Part # MSM340BRHSDQLAB
BDI # 21956031
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
451
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
476.25
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695938
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
37.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
01BCP340MGRLAB
Description
01BCP340MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 340MM POR
Part # 01BCP340MGRLAB
BDI # 24714563
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
136
Other Features:
Single Row | Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
387