TAAPH060K1015SO
Description
TAAPH060K1015SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH060K1015SO
BDI # 22085938
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
286.766
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF23260KX10 1516
Description
SDAF23260KX10 1516 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF23260KX10 1516
BDI # 1372967
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695966
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF 23160K
Description
SDAF 23160K SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF 23160K
BDI # 1372768
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
390.525
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695934
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
TAAPH160K1015SO
Description
TAAPH160K1015SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAAPH160K1015SO
BDI # 22086002
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
286.766
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF23060KX10 1516
Description
SDAF23060KX10 1516 SAF SPLIT PB HOUSING
Part # SDAF23060KX10 1516
BDI # 1372952
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
393.7
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695911
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4