P4B064-USDAF-1200TT;052892
Description
P4B064-USDAF-1200TT PILLOW BLOCK BEARING ; USAF USDAF SPLIT-SPHERE SAF-XT SAFS
Part # 052892
BDI # 27314047
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
419.887
Other Features:
Double Row | Open End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
SDAF23072KX13 7/16
Description
SDAF23072KX13 7/16 SAF SPLIT PB HOUSING
Part # SDAF 23072K X 13 7/16 FXOP
BDI # 1372958
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
412.75
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695919
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
MSM300BRHSHTPS
Description
MSM300BRHSHTPS PILLOW BLOCK CYL RLR BRG ; 300MM BORE RETAINED
Part # MSM300BRHSHTPS
BDI # 22821507
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
394
MSM300BRHSKPS
Description
MSM300BRHSKPS PILLOW BLOCK CYL RLR BRG ; 300MM BORE RETAINED
Part # MSM300BRHSKPS
BDI # 22821513
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
394
MSM300BRHSRSS
Description
MSM300BRHSRSS PILLOW BLOCK CYL RLR BRG ; 300MM BORE RETAINED
Part # MSM300BRHSRSS
BDI # 22821519
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
193
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22.3
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
394