SDAF 22624 X 4 1/8
Description
SDAF 22624 X 4 1/8 SAF SPLIT PB HOUSING
Part # SDAF 22624L X 4.125 FXOP
BDI # 1372726
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
212.725
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695896
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 23024K X 4 1/8
Description
SAF 23024K X 4 1/8 SPLIT PB HOUSING
Part # SAF 23024K X 4.125 FXOP
BDI # 1372213
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152.4
Other Features:
Double Row
Global Part Number GPN:
696088
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 22524 X 4 1/8
Description
SAF 22524 X 4 1/8 SPLIT PB HOUSING
Part # SAF 22524L X 4.125 FXOP
BDI # 1372116
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Double Row
Global Part Number GPN:
696020
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAF 22624 X 4 1/8
Description
SAF 22624 X 4 1/8 SPLIT PB HOUSING
Part # SAF 22624L X 4.125 FXOP
BDI # 1372181
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
212.725
Other Features:
Double Row
Global Part Number GPN:
696063
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF 22524 X 4 1/8
Description
SDAF 22524 X 4 1/8 SAF SPLIT PB HOUSING
Part # SDAF 22524L X 4.125 FXOP
BDI # 1372686
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
187.325
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695859
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4