Page 1 of 19

Next

Compare
NPL-17

COMPARE

NPL-17

Description
NPL-17 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 700573

BDI # 353485

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Low Base
Global Part Number GPN: 6719
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
AELP206-101D1

COMPARE

AELP206-101D1

Description
AELP206-101D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # AELP206-101D1

BDI # 17758947

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.7
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : Available to order
Loading Price
QTY
UCP206-101D1

COMPARE

UCP206-101D1

Description
UCP206-101D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # UCP206-101D1

BDI # 17761383

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : Available to order
Loading Price
QTY
UELP206-101D1

COMPARE

UELP206-101D1

Description
UELP206-101D1 COMPLETE BEARING UNIT

NTN

Part # UELP206-101D1

BDI # 1235437

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row | Light Duty
Global Part Number GPN: 514419
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
RAK 1-1/16

COMPARE

RAK 1-1/16

Description
RAK 1-1/16 PILLOW BLK BRG UNIT ; 1-1/16"ID 2B 1-9/16BASE-CTR 4.625"B CNTR

TIMKEN

Part # RAK1 1/16

BDI # 1371352

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row | Low Base
Global Part Number GPN: 520440
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY