01BCP1600GRLAB
Description
01BCP1600GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 16" POR
Part # 01BCP1600GRLAB
BDI # 24714523
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
28.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
431.8
01BCP1600EXLAB
Description
01BCP1600EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 16" POR
Part # 01BCP1600EXLAB
BDI # 24714521
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
28.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
431.8