GE28-SW-A
Description
GE28-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE28-SW-A
BDI # 24748636
Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
52
Features
Enclosure:
Open
Housing Width - Millimeter:
5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE17-DO-C2
Description
GE17-DO-C2 SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MM X 30MM X 14MM
Part # GE17-DO-C2
BDI # 19264705
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
Elgoglide Sliding | Internal Clearance C2-SNUG
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Other Features:
3 Piece
Self Aligning:
Yes
GE16-DO-HLN
Description
GE16-DO-HLN SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE16-DO-HLN
BDI # 1173145
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
Elgoglide Sliding
Self Aligning:
Yes