SA2-20B
Description
SA2-20B SPHERICAL PLAIN BEARING ; NON RETURNABLE 31.75MM ID 50.8MM OD
Part # SA2-20B
BDI # 1229007
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA4-100B
Description
SA4-100B SPHERICAL PLAIN BEARING ; 100MM ID 160MM OD 88MM W
Part # SA4-100B
BDI # 1229021
Features
Enclosure:
Open
Housing Width - Millimeter:
75
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA2-16B
Description
SA2-16B SPHERICAL PLAIN BEARING ; NON RETURNABLE 25.4MM ID 41.275MM OD
Part # SA2-16B
BDI # 1229005
Features
Enclosure:
Open
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
SA1-15B
Description
SA1-15B SPHER PLAIN BRG ; NON RETURNABLE 15MMX26MMX12MM
Part # SA1-15B
BDI # 1228979
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Outer Ring Bound With Steel Band | Metal to Metal Contact
Self Aligning:
Yes