GE 110 ES
Description
GE 110 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 4.331" BORE 6.299" OD
Part # GE 110 ES
BDI # 1418338
Features
Enclosure:
Open
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ 408 ES
Description
GEZ 408 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 408 ES
BDI # 1265230
Features
Enclosure:
Open
Housing Width - Millimeter:
85.725
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE120-SX
Description
GE120-SX SPHERICAL PLAIN BRG ; NON-RETURNABLE 120MM X 180MM X 38MM
Part # GE120-SX
BDI # 18102875
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE120-SX-F10
Description
GE120-SX-F10 SPHERICAL PLAIN BRG ; NON-RETURNABLE 120MM X 180MM X 38MM
Part # GE120-SX-F10
BDI # 18314929
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Elgoglide Sliding
Self Aligning:
Yes