FF-2203-3
Description
FF-2203-3 PLAIN BEARING ; 2.003"X2.254"X1"X2-1/2"X1/8"
Part # 102156
BDI # 522266
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Flange Outside Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
50.8
Global Part Number GPN:
490977
GEZ 106 ES
Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD
Part # GEZ 106 ES
BDI # 1265219
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
EP-323616
Description
EP-323616 SLEEVE BEARING ; 2.004"X2.255"X1" PWDR MTL BRNZ
Part # 201504
BDI # 523901
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.255
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1
Global Part Number GPN:
490739
EP-323632
Description
EP-323632 SLEEVE BEARING ; 2.004"X2.255"X2" PWDR MTL BRNZ
Part # 201506
BDI # 523903
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.255
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Global Part Number GPN:
490741
AA-2203-5
Description
AA-2203-5 SLEEVE BEARING ; 2" BORE 2-1/4" OD 3/4" LTB
Part # 101769
BDI # 522044
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
487990