SS404816
Description
SS-4048-16 SLEEVE BEARING ; SINTERED BRONZE 1-1/4X1-1/2X1
Part # SS-4048-16
BDI # 18259968
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
AA-1512-12
Description
AA-1512-12 SLEEVE BEARING ; 1-1/4" BORE 1-1/2" OD 1/2" LTB
Part # 101629
BDI # 521904
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.502
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
487856
SF-4048-24
Description
SF-4048-24 FLANGE BEARING ; SNT BRONZE 1-1/4X1-1/2X1-1/2X1-11/16X1/8
Part # SF-4048-24
BDI # 18136733
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.5
Flange Outside Diameter - Inch:
1.688
SS-4048-32
Description
SS-4048-32 SLEEVE BEARING ; SINTERED BRONZE 1-1/4X1-1/2X2
Part # SS-4048-32
BDI # 18137165
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1