GE 280 TXA-2RS
Description
GE 280 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 280 TXA-2RS
BDI # 1262612
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE 300 ES-2RS
Description
GE 300 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 300 ES-2RS
BDI # 1268091
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE300-DO-2RS-A-C3
Description
GE300-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE 300MM ID X 430MM OD
Part # GE300-DO-2RS-A-C3
BDI # 19264712
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning:
Yes
GE 280 ES-2RS
Description
GE 280 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 280 ES-2RS
BDI # 1267518
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 300 ES-2RS/C3
Description
GE 300 ES-2RS/C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 300 ES-2RS/C3
BDI # 1259948
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings | C3 Clearance
Self Aligning:
Yes