TT-4002
Description
TT-4002 THRUST WASHER BEARING ; 2-1/16" BORE 4" OD 1/4" THK
Part # 102471
BDI # 522340
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.063
Nominal Outside Diameter - Inch:
4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
52.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492091
GE55-SW-A
Description
GE55-SW-A SPHERICAL PLAIN BRG ; NON-RETURNABLE 55MM X 90MM X 23MM
Part # GE55-SW-A
BDI # 1173283
Features
Enclosure:
Open
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
CB344232
Description
CB344232 SLEEVE BEARING ; CAST-BRONZE 2- 1/8 X 2- 5/8 X 4
Part # CB344232
BDI # 18253047
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
66.751
CB344032
Description
CB344032 SLEEVE BEARING ; CAST-BRONZE 2- 1/8 X 2- 1/2 X 4
Part # CB344032
BDI # 18253046
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.503
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
63.576
CB344248
Description
CB344248 SLEEVE BEARING ; CAST-BRONZE 2- 1/8 X 2- 5/8 X 6
Part # CB344248
BDI # 18252308
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.125
Nominal Outside Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
53.975
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
66.751