SB 85A

COMPARE

SB 85A

Description
SB 85A SPHERICAL PLAIN BEARING ; 85MM ID X 135MM OD X 74MM W

IKO

Part # SB85A

BDI # 23285166

Features

Enclosure: Open
Housing Width - Millimeter: 63
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.315
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
ORB48SA

COMPARE

ORB48SA

Description
ORB48SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB48SA

BDI # 796952

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 120.65
Housing Width - Millimeter: 35.687
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
SB 8513574

COMPARE

SB 8513574

Description
SB 8513574 SPHERICAL PLAIN BEARING

IKO

Part # SB8513574

BDI # 23285164

Features

Enclosure: Open
Housing Width - Millimeter: 63
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.315
Other Features: 2 Piece | Groove On Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA3-85LLD1V5

COMPARE

SA3-85LLD1V5

Description
SA3-85LLD1V5 SPHERICAL PLAIN BEARING ; NON-RETURNABLE 85MM ID 190MM OD 132MM W

NTN

Part # SA3-85LLD1V5

BDI # 1229020

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 96
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Other Features: Two Piece Outer Ring Bound With Steel Band | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY