Page 1 of 4

Next

Compare
SB 95A

COMPARE

SB 95A

Description
SB 95A SPHERICAL PLAIN BEARING ; 95MM ID X 150MM OD X 82MM W

IKO

Part # SB 95A

BDI # 23285170

Features

Enclosure: Open
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SB 9515082

COMPARE

SB 9515082

Description
SB 9515082 SPHERICAL PLAIN BEARING ; 95MM ID X 150MM OD X 82MM W

IKO

Part # SB 9515082

BDI # 23285168

Features

Enclosure: Open
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Other Features: 2 Piece | Groove On Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
B60-SA

COMPARE

B60-SA

Description
B60-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B60-SA

BDI # 796816

Features

Enclosure: Open
Housing Width - Millimeter: 45.847
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 149.225

Price Inventory : Available to order
Loading Price
QTY
B60-ELSS

COMPARE

B60-ELSS

Description
B60-ELSS SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B60-ELSS

BDI # 796812

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Other Features: 2 Piece | Extended Inner Ring | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
B60-LSSQ

COMPARE

B60-LSSQ

Description
B60-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; STEEL ON STEEL

RBC BEARINGS

Part # B60-LSSQ

BDI # 796815

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 71.425
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.875
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY