CB-6068-56
Description
CB-6068-56 SLEEVE BEARING ; 3-3/4" BORE 4-1/4" OD 7" LTB
Part # 105001
BDI # 523387
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.75
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
95.25
Length Thru Bore - Inch:
7
Global Part Number GPN:
490094
Features
Enclosure:
Open
Housing Width - Millimeter:
71.425
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
CB606856
Description
CB606856 SLEEVE BEARING ; CAST-BRONZE 3- 3/4 X 4- 1/4 X 7
Part # CB606856
BDI # 18252143
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.75
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.255
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
95.25
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
108.077
CB606840
Description
CB606840 SLEEVE BEARING ; CAST-BRONZE 3- 3/4 X 4- 1/4 X 5
Part # CB606840
BDI # 18252142
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.75
Nominal Outside Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.255
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
95.25
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
108.077
CB607252
Description
CB607252 SLEEVE BEARING ; CAST-BRONZE 3- 3/4 X 4- 1/2 X 6- 1/2
Part # CB607252
BDI # 18252144
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.75
Nominal Outside Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.505
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
95.25
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
114.427