Features
Enclosure:
Open
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
CB-6476-56
Description
CB-6476-56 SLEEVE BEARING ; 4" BORE 4-3/4" OD 7" LTB
Part # 105008
BDI # 523394
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.75
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
7
Global Part Number GPN:
490101
Features
Enclosure:
Open
Housing Width - Millimeter:
70.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Cast Iron
Mounting Thread:
M110 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
SIQG 100 ES
Description
SIQG 100 ES ROD END PLAIN BRG ; NON-RETURNABLE
Part # SIQG 100 ES
BDI # 1269405
Features
Enclosure:
Open
Housing Width - Millimeter:
85.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Cast Iron
Mounting Thread:
M80 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece
Rolling Element:
Spherical Plain Bearing
GE100-TXE-2LS
Description
GE100-TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MM ID 150MM OD
Part # GE 100 TXE-2LS
BDI # 23954130
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing