Page 1 of 14

Next

Compare
GEZ 408 ES

COMPARE

GEZ 408 ES

Description
GEZ 408 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 408 ES

BDI # 1265230

Features

Enclosure: Open
Housing Width - Millimeter: 85.725
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
45SBB72

COMPARE

45SBB72

Description
45SBB72 SPHERICAL PLAIN BEARING

TIMKEN

Part # 45SBB72

BDI # 1343704

Features

Enclosure: Open
Housing Width - Millimeter: 85.725
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
CB728056

COMPARE

CB728056

Description
CB728056 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5 X 7

RINGBALL

Part # CB728056

BDI # 18252874

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4.5
Nominal Outside Diameter - Inch: 5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 5.005
Length Thru Bore - Millimeter: 177.8
Nominal Bore - Millimeter: 114.3
Length Thru Bore - Inch: 7
Outside Diameter - Millimeter: 127.127

Price Inventory : Available to order
Loading Price
QTY
CB728048

COMPARE

CB728048

Description
CB728048 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5 X 6

RINGBALL

Part # CB728048

BDI # 18252873

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4.5
Nominal Outside Diameter - Inch: 5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 5.005
Length Thru Bore - Millimeter: 152.4
Nominal Bore - Millimeter: 114.3
Length Thru Bore - Inch: 6
Outside Diameter - Millimeter: 127.127

Price Inventory : Available to order
Loading Price
QTY
CB728848

COMPARE

CB728848

Description
CB728848 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5- 1/2 X 6

RINGBALL

Part # CB728848

BDI # 18252876

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 4.5
Nominal Outside Diameter - Inch: 5.5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 5.505
Length Thru Bore - Millimeter: 152.4
Nominal Bore - Millimeter: 114.3
Length Thru Bore - Inch: 6
Outside Diameter - Millimeter: 139.827

Price Inventory : Available to order
Loading Price
QTY