Page 1 of 5

Next

Compare
CB-8096-72

COMPARE

CB-8096-72

Description
CB-8096-72 SLEEVE BEARING ; 5" BORE 6" OD 9" LTB

ISOSTATIC

Part # 105030

BDI # 523415

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 5
Nominal Outside Diameter - Inch: 6
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 6
Length Thru Bore - Millimeter: 228.6
Nominal Bore - Millimeter: 127
Length Thru Bore - Inch: 9
Global Part Number GPN: 490122

Price Inventory : Available to order
Loading Price
QTY
SIQG 125 ES

COMPARE

SIQG 125 ES

Description
SIQG 125 ES ROD END PLAIN BRG

SKF

Part # SIQG 125 ES

BDI # 1260072

Features

Enclosure: Open
Housing Width - Millimeter: 105
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M100 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEZ 500 ES-2RS

COMPARE

GEZ 500 ES-2RS

Description
GEZ 500 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 500 ES-2RS

BDI # 1265233

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 95.25
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
50SBB80

COMPARE

50SBB80

Description
50SBB80 SPHERICAL PLAIN BEARING

TIMKEN

Part # 50SBB80

BDI # 1345701

Features

Enclosure: Open
Housing Width - Millimeter: 95.25
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEZ 500 ES

COMPARE

GEZ 500 ES

Description
GEZ 500 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 500 ES

BDI # 1265232

Features

Enclosure: Open
Housing Width - Millimeter: 95.25
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY