GE180-FO-2RS-A
Description
GE180-FO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE180-FO-2RS-A
BDI # 1173162
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning:
Yes
GE 160 TXG3A-2RS
Description
GE 160 TXG3A-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 160 TXG3A-2RS
BDI # 1262363
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE 180 TXG3A-2RS
Description
GE 180 TXG3A-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 180 TXG3A-2RS
BDI # 1262364
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GEG 160 ES
Description
GEG 160 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEG 160 ES
BDI # 1258782
Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEP 160 FS
Description
GEP 160 FS SPHERICAL PLAIN BEARING ; NON-RETURNABLE
Part # GEP 160 FS
BDI # 1260048
Features
Enclosure:
Open
Housing Width - Millimeter:
109
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
3 Piece | Radially Split Outer Ring | Chrome Plated Ball | Separable | Self Lubricating | Lubrication Hole and Groove in Both Rings
Self Aligning:
Yes