GE 200 ES-2RS
Description
GE 200 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 200 ES-2RS
BDI # 1267501
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 200 TXA-2RS
Description
GE 200 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 200 TXA-2RS
BDI # 1417533
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE200-DO-2RS
Description
GE200-DO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE200-DO-2RS-A
BDI # 1173167
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
SA1-200LL
Description
SA1-200LL SPHERICAL PLAIN BEARING ; 200MMX290MMX130MM
Part # SA1-200LL
BDI # 19089896
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE200-UK-2RS
Description
GE200-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE200-UK-2RS-B
BDI # 18312833
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes