GE220ES2RS
Description
GE220ES2RS SPHERICAL PLAIN BEARING ; 220MM ID X 320MM OD X 135MM W
Part # GE220ES-2RS
BDI # 514699
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece
Self Aligning:
Yes
GE200GS2RS
Description
GE 200GS 2RS SPHERICAL PLAIN BEARING ; 200MM ID X 320MM OD X 165MM W
Part # GE200GS2RS
BDI # 514692
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece
Self Aligning:
Yes
GE220GS2RS
Description
GE 220GS 2RS SPHERICAL PLAIN BEARING ; 220MM ID X 340MM OD X 175MM W
Part # GE220GS2RS
BDI # 514701
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
2 Piece
Self Aligning:
Yes
GE200ES2RS
Description
GE200ES2RS SPHERICAL PLAIN BEARING ; 200MM ID X 290MM OD X 130MM W
Part # GE200ES-2RS
BDI # 514690
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece
Self Aligning:
Yes