GE 220 TXA-2RS
Description
GE 220 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 220 TXA-2RS
BDI # 1417570
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE220-UK-2RS-B
Description
GE220-UK-2RS-B SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE220-UK-2RS-B
BDI # 1173184
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE 220 ES-2RS
Description
GE 220 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 220 ES-2RS
BDI # 1267521
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE220-DO-2RS
Description
GE220-DO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE220-DO-2RS-A
BDI # 1173183
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GE220ES2RS
Description
GE220ES2RS SPHERICAL PLAIN BEARING ; 220MM ID X 320MM OD X 135MM W
Part # GE220ES-2RS
BDI # 514699
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece
Self Aligning:
Yes