Features
Enclosure:
Open
Housing Width - Millimeter:
3
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Other Features:
2 Piece | Side Lubrication Only
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
3
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.156
Nominal Outside Diameter - Inch:
0.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.253
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
3.962
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
488023
Features
Material - Liner:
Copper
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M4 X 0.7
Thread Direction:
Right Hand
Stud Profile:
Female
Inch - Metric:
Metric
Housing Width - Millimeter:
0
Material - Ball:
Steel
Housing Width - Inch:
0
Rolling Element:
Spherical Plain Bearing
Features
Material - Liner:
Copper
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M4 X 0.7
Thread Direction:
Right Hand
Stud Profile:
Female
Inch - Metric:
Metric
Other Features:
Insert Type
Housing Width - Millimeter:
5.3
Material - Ball:
Steel
Rolling Element:
Spherical Plain Bearing